Beli cup grinding wheel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UHT Cup Grinding StoneDeskripsi:-This is a cup type whetstone that mixes abrasive WA and A, which are most frequently used in general. -Grinding and polishing of common steel, cast steel, cast iron, stainless steel, carbon steel, high speed steel, alloy steel, cast malleable iron, hard bronze, etc.atribut:
- Outer Diameter: 30mm
- Screw Diameter: M7x0.75mm
- Compatible Model UHT: MAG-093/123
- Maximum Working Rotation Speed: 23500rpm
- NORTON Grinding Wheel Flaring Cup Tool T11 White KVS (Batu Gerinda Mangkok)atribut:
- Abrasive Wheel Type: T11
- Material: Alumunium Oxyde
- Gritty: 100
- Abrasive Wheel Type (mm): 100
- Thickness (mm): 40
- Arbor Hole Size (mm): 31.75
- Color: White
- NORTON Grinding Wheel Flaring Cup Tool T11 White MVS (Batu Gerinda Mangkok)atribut:
- Material: Aluminium Oxide
- Color: White
- Thickness (mm): 50.0
- Abrasive Wheel Type: T11
- Gritty: 46.0
- Abrasive Wheel Diameter (mm): 125.0
- Arbor Hole Size (mm): 31.75
- NORTON Flaring Cup Grinding WheelDeskripsi:Flaring cup grading wheels are designed for consistent, quality grinding performance in foundries, welding shops, fabrication facilities, steel mills, and shipyards. Typical uses include smoothing weld seams, cleaning castings, and preparing surfaces for plating or painting. Use on right angle portable cup grinders.atribut:
- Abrasive Wheel Type: Type 11
- Item: Flaring Cup Grinding Wheel
- ESCO Oil Grinding Stone (Batu Asah)atribut:
- Abrasive Grain Size: 320
- Dimensions (mm): 25x13x100
- Type: Second
- NRS Tungsten Carbide Bur (Mata Bor Tuner)Deskripsi:-Can be used for a wide range of processing of various metals such as cutting and grinding to burr removal.
- NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok)Deskripsi:GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS_x000D_- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates_x000D_- Excellent balance and dimensional accuracy time after time_x000D_- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications_x000D_- Ideal for use across a broad variety of tool steels
- TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
- ROHA Cup Grinding Wheelatribut:
- Dimensions (mm): 150x80x51
- Type: T6A
- Maximum Operating Speed (m/s): 35
- Maximum Operating Speed (rpm): 4457
- Kennedy Adjustable Pin Hook Wrench (Kunci Komster)Deskripsi:Manufactured from drop forged Chrome Vanadium Steel with a polished chrome finish. For use on slotted rings.atribut:
- Type: Adjustable Pin & Hook Wrench
- Finish/Coating: Chrome
- Handle Material: Steel
- Jaw Material: Steel
- Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)atribut:
- Height (mm): 85
- Depth (mm): 78.5
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- WD Cutting Wheel Stainless T41 Series (Mata Gerinda Potong)atribut:
- Hardness: R (Keras)
- Main Abrasive Material: White Fused Alumina Oxide
- HOZAN Rubber Grinding Stoneatribut:
- Material: NBR FOAM
- Grain Size: # 320
- Color: Black
- Dimensions (mm): 50x25.5x20
- KINIK Surface Grinding Wheel (Batu Gerinda)atribut:
- Abrasive Material: White Aluminium Oxide
- ABB Residual Current Device (Pemutus Arus)Deskripsi:Residual Current Monitors (Rcms) With External Transformer Can Detect Leakage Currents. Through Minidip You Can Set Sensitivity And Intervention Time. Operating Voltage: 230…400V A.C.atribut:
- Number of Contacts NC: 0
- Number of Contacts NO: 0
- Rated Frequency (Hz): 50 to 60
- Homedoki Office Chair (Kursi Kantor / Kursi Kerja)atribut:
- Color: Black
- Material: Mesh, plastic, sponge, wooden board, iron
- NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
- Width (mm): 228
- Length (mm): 280
- Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
Daftar Harga cup grinding wheel Terbaru October 2026
| UHT Cup Grinding Stone | Rp949.900 |
| NORTON Grinding Wheel Flaring Cup Tool T11 White KVS (Batu Gerinda Mangkok) | Rp509.900 |
| NORTON Grinding Wheel Flaring Cup Tool T11 White MVS (Batu Gerinda Mangkok) | Rp769.900 |
| Nippon Resibon Grinding Wheel (Batu Gerinda Poles) | Rp13.900 |
| NORTON Flaring Cup Grinding Wheel | Rp879.900 |
| Sanwa Multimeter Digital (Multitester) | Rp919.900 |
| ESCO Oil Grinding Stone (Batu Asah) | Rp349.900 |
| NRS Tungsten Carbide Bur (Mata Bor Tuner) | Rp309.900 |
| NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok) | Rp309.900 |
| TEKIRO Hydraulic Bottle Jack (Dongkrak Botol) | Rp229.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/3tP103265137-2.jpg)
/dwP103940500-3.jpg)
/P101004032-1.jpg)

/9yP111940358-1.jpg)
/ilP111017669-1.jpg)
/P102379886-7.jpg)
/cpP102052457-4.jpg)
/b3P101000399-5.jpg)

/23P102135075-13.jpg)
/16P102072042-24.jpg)
/34P101003112-21.jpg)
/lbP107798767-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Penggaris%20Las/HOZAN%20Rubber%20Grinding%20Stone/P102024539-1.jpg)
/j6P101005690-2.jpg)
/1kP103199056-1.jpg)
/3uP111719138-1.jpg)
/P102032367-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)